Skip to content Skip to navigation menu
Frontier 200 General Purpose Hose

5/8RDFRNTR200X500RL

Frontier 200 General Purpose Hose
Item #100850161
  • 5/8 in Hose ID
  • 0.97 in Hose OD
  • 200 psi Max Pressure
  • 500 ft Hose Length
  • Red Color
Frontier 200 General Purpose Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 5/8 in Hose ID
  • 0.97 in Hose OD
  • 200 psi Max Pressure
  • 500 ft Hose Length
  • Red Color

description

  • This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.

features

  • EPDM tube
  • Medium oil resistance
  • Tube: ARPM Class C
  • Cover: ARPM Class C
Hose Length 500 ft
Material Medium Duty EPDM
Bend Radius N/A
Package Type Reel
Hose Reinforcement Spiral Synthetic Yarn
Temperature Range [Max] 210 °F
Hose Application Air & Multi-Purpose
Hose OD 0.970 in
Hose Ends N/A
Color Red
Pounds per Foot 0.27 lb
Hose I.D. 5/8 in
Type Bulk
Temperature Range [Min] -40 °F
Cover Material EPDM
Pressure [Max] 200 psi
Oil Resistance Limited
Inner Tube Material EPDM
Weight 0.3 LB
EAN or UPC 37256130991
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison