- Garden Hose
- 5/8 I.D.
- 50 ft Long
features
- Premium hot water hose
- Abrasion resistant
- Flexible in cold temperatures
- Internal spring coil prevents kinking at faucet
- Crush-proof fittings
| Color | Red |
| Hose Application | Garden |
| Temperature Range [Max] | 190 °F |
| Hose Length | 50 ft |
| Hose I.D. | 5/8 in |
| Temperature Range [Min] | -40 °F |
| Weight | 11.471 LB |
| EAN or UPC | 37256122798 |

