Skip to content Skip to navigation menu
Variflex™ 300 General Purpose Hose

5/8RDVFLX300X500RL

Variflex™ 300 General Purpose Hose
Item #100850269
  • 5/8 in Hose ID
  • 1.015 in Hose OD
  • 500 ft Hose Length
  • 300 psi Max Pressure
  • Red Color
Variflex™ 300 General Purpose Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 5/8 in Hose ID
  • 1.015 in Hose OD
  • 500 ft Hose Length
  • 300 psi Max Pressure
  • Red Color

description

  • Variflex™ is a "better" quality, oil-resistant, general purpose hose. Nonconductive – minimum electrical resistance greater than one megohm per inch of length at 1,000 VDC. Tube is made from Chemigum® ARPM Class A (high oil resistance), reinforcement synthetic. Cover is made from Chemigum® ARPM Class A (high oil resistance).

features

  • Very good abrasion and cut resistance
  • Nonconductive
  • Applications where the need for oil resistance is moderate
  • Industrial air service
  • Compressor lines
  • Pneumatic tools
  • Tube: ARPM Class A
  • Cover: ARPM Class A
Color Red
Pressure [Max] 300 psi
Hose Length 500 ft
Hose Ends N/A
Temperature Range [Max] 210 °F
Hose I.D. 5/8 in
Oil Resistance High
Temperature Range [Min] -20 °F
Bend Radius N/A
Hose OD 1.015 in
Pounds per Foot 0.3 lb
Hose Application Air & Multi-Purpose
Package Type Reel
Type Bulk
Weight 0.304 LB
EAN or UPC 37256130762
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison