- 5VX Cross Section
- 50 in Outside Length
- Cogged
- 32.86 in Cross Section Width
- 53 Ribs
| Inch/Metric | Inch |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Outside Length | 50 in |
| Belt Cross Section Style | 5VX |
| Reinforcement | Polyester |
| Color | Black |
| No. of Ribs | 53 |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Weight | 33.591 LB |

