- 20 mm Pitch
- 290 mm Width
- 5,400 mm Pitch Length
- 270 Teeth
- Single Sided
features
- Compatibility with the Gates HTD, PowerGrip® GT® and GT®2, Dayco RPP® and RPP Plus® and TB Wood's Synchronous QD
- Replaces Goodyear Engineered Products branded Hi-Performance Pd Plus™ 8 M and 14 M sizes
- Neoprene compound provides greater flexibility, less flex fatigue and longer life
- Improved tooth facing for greater abrasion resistance than HPPD Plus
- Life expectancy that's at least 50% greater than Goodyear Engineered Products branded Whitehawk Pd® and 100% greater than the HPPD Plus
- Industry compatible nomenclature for easy part number identification
| Belt Width | 290 mm |
| Belt Style | Single Sided |
| Pitch | 20 mm |
| Material | Neoprene |
| Weight | 49.676 LB |
| EAN or UPC | 37256393150 |

