- 5" Black Bulk Transfer Hose
applications
- Black Softwall hose is for the discharge of dry bulk cement in tank truck and in-plant service
| Color | Black |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric |
| Temperature Range [Max] | 180 °F |
| Pounds per Foot | 1.82 lb |
| Cover Material | Plioflex® Rubber w/ White Stripe (Wrapped Impression) |
| Hose Length | 100 ft |
| Hose OD | 5.44 in |
| Hose I.D. | 5 in |
| Hose Application | Bulk Transfer |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Package Type | Coiled |
| Vacuum Hg | N/A |
| Temperature Range [Min] | -25 °F |
| Oil Resistance | N/A |
| Pressure [Max] | 50 psi |
| Weight | 1.82 LB |
| EAN or UPC | 37256216862 |

