- 5VX Cross Section
- 101.7 in Outside Length
- Cogged
- 0.62 in Cross Section Width
- 1 Rib
| Static Conductive | Yes |
| Outside Length | 101.7 in |
| Color | Black |
| Belt Style | Cogged |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Belt Cross Section Style | 5VX |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Weight | 0.896 LB |
| EAN or UPC | 37256092718 |

