Skip to content Skip to navigation menu
HY-T WEDGE TORQUE TEAM V Belt

6/3VX800

HY-T WEDGE TORQUE TEAM V Belt
Item #100775493
  • 3VX Cross Section
  • 80 in Outside Length
  • Cogged
  • 2.28 in Cross Section Width
  • 6 Ribs
  • Polybutadiene Material
+ Show More + Show Less
HY-T WEDGE TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3VX Cross Section
  • 80 in Outside Length
  • Cogged
  • 2.28 in Cross Section Width
  • 6 Ribs

description

  • Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
  • can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.

applications

  • Used where high shock loading on short centers and small diameters are required
Oil Resistance Yes
Inch/Metric Inch
Cross Section Height 5/16 in
Rib Width 0.375 in
Cogged Yes
Temperature Range [Min] -40 °F
Static Conductive Yes
Color Black
No. of Ribs 6
Belt Match 6
Reinforcement Polyester
Outside Length 80 in
Belt Style Cogged
Cross Section Width 2 5/8 in
Belt Size 3V
Belt Cross Section Style 3VX
Material Polybutadiene
Weight 2.58 LB
EAN or UPC 37256135057
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison