- 3VX Cross Section
- 45 in Outside Length
- Cogged
- 22.8 in Cross Section Width
- 60 Ribs
| No. of Ribs | 60 |
| Belt Cross Section Style | 3VX |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Outside Length | 45 in |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Material | Polybutadiene |
| Weight | 15.48 LB |

