- Air Bellow
| Body Dia. [Max] | 8.46 in |
| Series | R Series - Double Bellow, RZ Series |
| Stroke Length [Max] | 6.10 in |
| Compressed Height | 3.15 in |
| Temperature Range [Min] | -76 °F |
| Temperature Range [Max] | 158 °F |
| Pressure [Max] | 120 psi |
| Pressure | 120 psi |
| Bellows Type | Rolling Lobe |
| Weight | 0.2 LB |

