Skip to content Skip to navigation menu
Conti® Synchrochain Carbon

608-C8M-36-SCC

Conti® Synchrochain Carbon
Item #117238274
  • 36 mm Cross Section
  • 608 mm Pitch Length
  • 8 mm Pitch
  • 76 Teeth
  • Polyurethane Material
Conti® Synchrochain Carbon
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36 mm Cross Section
  • 608 mm Pitch Length
  • 8 mm Pitch
  • 76 Teeth
  • Polyurethane Material

description

  • CONTI® Synchrochain Carbon is a high performance polyurethane belt for the most demanding applications. CTD profile is fully compatible with both Falcon Pd™ and Poly Chain sprockets.

features

  • High strength polyurethane teeth to drive maximum power
  • Carbon cord reinforcement offers near zero elongation for maintenance-free operation
  • Backside idler compatible
  • Up to 98% energy efficient
  • Rated for continuous service at 175 °F
  • Example: CTD8M-640-21 = Polychain® 8MGT-640-21
Material Polyurethane
Oil Resistance Yes
No. of Ribs 1
Pitch Length 608 mm
Belt Style Single Sided
Temperature Range [Max] 176 °F
Tooth Profile CTD
Inch/Metric Metric
No. of Teeth 76
Color Yellow/Black
Reinforcement Carbon
Static Conductive No
Pitch 8 mm
Belt Width 36 mm
Temperature Range [Min] -67 °F
Weight 0.08 LB
EAN or UPC 37256362255
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison