Continental
64G-14M-20-3020
Synchronous Sheave; 14 mm Belt Pitch; 64 Teeth; 20 mm Belt Width; Taper Lock Bushed
Item #101022626
- Synchronous Sheave
- 14 mm Belt Pitch
- 64 Teeth
- 20 mm Belt Width
- Taper Lock Bushed
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
| Outside Dia. | 11.1185 in |
| Pitch Dia. | 11.229 in |
| Belt Pitch | 14 mm |
| Bushing Type | Taper Lock |
| Pitch Diameter | 11.2286 in |
| Finished Bore | N/A |
| Bore Range [Max] | 3.25 in |
| Bore Type | Taper Lock Bushed |
| Bore Range [Min] | 0.875 in |
| Bushing Series | 3020 |
| Belt Width | 20 mm |
| No. of Teeth | 64 |
| Weight | 24.19 LB |
| EAN or UPC | 37256089411 |
