- 0.25 in Hose Inner Diameter
- 0.65 in Hose Outer Diameter
- 25 ft Hose Length
- 49 psi Maximum Pressure
- Marine Sprial Hose Application
| Hose Application | Marine Sprial |
| Hose Reinforcement | Spiral Synthetic Yarn |
| Burst Pressure [Min] | 196 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose I.D. | 1/4 in |
| Pressure [Max] | 49 psi |
| Package Type | Reel |
| Hose OD | 0.65 in |
| Hose Length | 25 ft |
| Color | Black |
| Temperature Range [Max] | 115 °F |
| Cover Material | Chemivic Synthetic Rubber |
| Cover Color | Black |
| Weight | 4.25 LB |
| EAN or UPC | 37256072284 |

