- 0.3125 in Hose Inner Diameter
- 0.71 in Hose Outer Diameter
- 25 ft Hose Length
- 36 psi Maximum Pressure
- Marine Sprial Hose Application
| Temperature Range [Max] | 115 °F |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose I.D. | 5/16 in |
| Color | Black |
| Cover Material | Chemivic Synthetic Rubber |
| Hose Reinforcement | Spiral Synthetic Yarn |
| Cover Color | Black |
| Package Type | Reel |
| Burst Pressure [Min] | 144 psi |
| Pressure [Max] | 36 psi |
| Hose Application | Marine Sprial |
| Hose OD | 0.71 in |
| Hose Length | 25 ft |
| Weight | 4.825 LB |
| EAN or UPC | 37256072260 |

