Continental
6BLSPIRA35X300CL
Spiraflex® Blue Water Discharge Hose
Item #100851068
-
Pre-Packed Quantities
- 6 in Hose ID
- 6.26 in Hose OD
- 300 ft Hose Length
- 35 psi Max. Pressure
- -10 to 150 °F Temperature Range
description
- PVC discharge hose. For light-duty water discharge applications. Tube and cover made with blue PVC, reinforced with synthetic fabric.
applications
- Construction
- Mining
- Industry
- Agricultural
- Marine
| Temperature Range [Min] | -10 °F |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 35 psi |
| Color | Blue |
| Hose Length | 300 ft |
| Hose OD | 6.260 in |
| Hose I.D. | 6 in |
| Hose Application | Water Discharge |
| Package Type | Coiled |
| Pounds per Foot | 0.88 lb |
| Weight | 1.095 LB |
| EAN or UPC | 37256212284 |
-
Pre-Packed Quantities

