Continental
6GNS160047X100CL
Spiraflex® 1600 Water Suction & Discharge Hose
Item #100851136
-
Pre-Packed Quantities
- 6" Green Water Suction & Discharge Hose
- 47psi Max. WP
description
- Hose for water suction and discharge service where mild chemical resistance is required.
applications
- Construction
- Septic tank
- Industrial
- Agricultural
features
- PVC tube
- Clear PVC
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Hose Length | 100 ft |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 47 psi |
| Hose Application | Water Suction & Discharge |
| Oil Resistance | N/A |
| Hose I.D. | 6 in |
| Temperature Range [Min] | -15 °F |
| Pounds per Foot | 3.17 lb |
| Color | Green |
| Package Type | Coiled |
| Bend Radius | 36 in |
| Hose OD | 6.57 in |
| Vacuum Hg | 29 in |
| Hose Ends | N/A |
| Weight | 3.16 LB |
| EAN or UPC | 37256132711 |
-
Pre-Packed Quantities

