- 6" White Vacuum Hose
description
- Hose used where airborne pollutants, fumes and odors are a major problem.
applications
- Dust collection
- Exhaust transmission
features
- High density PVC compound
- Clear PVC
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Color | White |
| Temperature Range [Max] | 158 °F |
| Bend Radius | 25 in |
| Pounds per Foot | 2.05 lb |
| Hose I.D. | 6 in |
| Package Type | Coiled |
| Hose Length | 100 ft |
| Vacuum Hg | 10 in |
| Temperature Range [Min] | 0 °F |
| Hose Application | Vacuum |
| Oil Resistance | N/A |
| Pressure [Max] | 20 psi |
| Hose OD | 6.55 in |
| Weight | 2.051 LB |
| EAN or UPC | 37256132322 |
-
Pre-Packed Quantities


