- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 72 Tooth
- 1 in Belt Width
| Belt Pitch | 3/8 in |
| Belt Size | L |
| Belt Width | 1 in |
| Bore Type | Bushed Bore |
| Bushing Type | QD |
| Pitch Diameter | 8.594 in |
| No. of Teeth | 72 |
| Bushing Series | SD |
| Finished Bore | N/A |
| Weight | 7.5 LB |
| EAN or UPC | 37256312885 |

