- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 72 Tooth
- 2 in Belt Width
| Finished Bore | N/A |
| Belt Width | 2 in |
| No. of Teeth | 72 |
| Belt Size | XH |
| Pitch Diameter | 20.054 in |
| Bore Type | Bushed Bore |
| Bushing Type | QD |
| Belt Pitch | 7/8 in |
| Bushing Series | F |
| Weight | 59.7 LB |
| EAN or UPC | 37256312892 |

