- Timing Belt Pulley
- 1 1/4 in Belt Pitch
- XXH Belt Size
- 72 Tooth
- 4 in Belt Width
| Belt Pitch | 1 1/4 in |
| Pitch Diameter | 28.648 in |
| Bushing Series | M |
| Belt Width | 4 in |
| Bore Type | Bushed Bore |
| Belt Size | XXH |
| Finished Bore | N/A |
| No. of Teeth | 72 |
| Bushing Type | QD |
| Weight | 224.0 LB |
| EAN or UPC | 37256312946 |

