Skip to content Skip to navigation menu
Conti® Synchroforce (Positive Drive Timing Belt)

770XH200

Conti® Synchroforce (Positive Drive Timing Belt)
Item #100781177
  • 2 in Cross Section Width
  • 77 in Pitch Length
  • 0.875 in Pitch
  • 88 Teeth
  • Trapezoidal Tooth Profile
  • Chloroprene Material
+ Show More + Show Less
Conti® Synchroforce (Positive Drive Timing Belt)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Cross Section Width
  • 77 in Pitch Length
  • 0.875 in Pitch
  • 88 Teeth
  • Trapezoidal Tooth Profile

features

  • Improvement in positive drive performance
  • Teeth molded to exact tolerances to mesh perfectly with pulley grooves
  • Fiberglass tension cords provide excellent dimensional stability
  • Nylon facing provides the most durable tooth wear facing available
  • Design drives for speed and accuracy
  • Dependability without bulk and weight
  • Reduced cost vs. chain and gears
  • Drives requiring exact timing
  • Alternative to problem v-belt and chain drives
Belt Style Single Sided
Oil Resistance Yes
No. of Teeth 88
Pitch 0.875 in
Inch/Metric Inch
Pitch Length 77 in
Material Chloroprene
Color Black
Temperature Range [Min] -40 °F
Width [Nom] 2.000 in
Static Conductive Yes
Tooth Profile Trapezoidal
Belt Size XH
Reinforcement Fiberglass
No. of Ribs 1
Temperature Range [Max] 160 °F
Weight 2.397 LB
EAN or UPC 37256066405
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison