- 3VX Cross Section
- 100 in Outside Length
- Cogged
- 30.02 in Cross Section Width
- 79 Ribs
| Reinforcement | Polyester |
| No. of Ribs | 79 |
| Oil Resistance | Yes |
| Belt Cross Section Style | 3VX |
| Belt Style | Cogged |
| Color | Black |
| Outside Length | 100 in |
| Temperature Range [Min] | -40 °F |
| Material | Polybutadiene |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Weight | 44.548 LB |

