Continental
80G-14M-125-4040
Synchronous Sheave; 14 mm Belt Pitch; 80 Teeth; 125 mm Belt Width; Taper Lock Bushed
Item #101022705
-
Eco-Friendly
- Synchronous Sheave
- 14 mm Belt Pitch
- 80 Teeth
- 125 mm Belt Width
- Taper Lock Bushed
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Can lower operating noise up to 5 dB compared to a Poly Chain® system when used as complete drive
- Taper Lock® bushing method of shaft attachment
| Bore Range [Min] | 1.438 in |
| Pitch Diameter | 14.0357 in |
| Bore Type | Taper Lock Bushed |
| Belt Pitch | 14 mm |
| No. of Teeth | 80 |
| Outside Dia. | 13.9256 in |
| Pitch Dia. | 14.036 in |
| Bushing Type | Taper Lock |
| Bore Range [Max] | 4.4375 in |
| Bushing Series | 4040 |
| Belt Width | 125 mm |
| Finished Bore | N/A |
| Weight | 119.83 LB |
| EAN or UPC | 37256089558 |
-
Eco-Friendly

