Skip to content Skip to navigation menu
Insta-Power® Belt

84900

Insta-Power® Belt
Item #100768389
  • A Cross Section
  • 90 in Outside Length
  • Non-Cogged
  • 0.5 in Cross Section Width
  • 1 Rib
  • Chloroprene Material
+ Show More + Show Less
Insta-Power® Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • A Cross Section
  • 90 in Outside Length
  • Non-Cogged
  • 0.5 in Cross Section Width
  • 1 Rib

description

  • Delivers high performance consistently in lawn and garden drives up to 20 hp. Also ideal for other power equipment where reverse-bend idlers, misalignment, and quarter-turn drives cause ordinary belts to fail.

applications

  • Lawn and garden
  • Heavy-duty industrial applications

features

  • Classical A, B, and C profiles
  • High strength Flexten tensile members
  • Fiber-loaded Wingprene® reinforced cushion stock
  • Triple part number branding for easy belt replacement (Instapower, FHP, and Classical designations)
  • Oil-, heat-, ozone-, and abrasion-resistant
  • Static conductive
Inch/Metric Inch
Static Conductive Yes
Width 0.5 in
Classical Part # A88F
Reinforcing Cord Material Aramid
Temperature Range [Max] 140 °F
Belt Style Non-Cogged
No. of Ribs 1
Outside Length 90 in
Oil Resistance Yes
Cross Section Height 0.31 in
Reinforcement Aramid
Color Black
Temperature Range [Min] -40 °F
Material Chloroprene
Cross Section Width 1/2 in
Belt Cross Section Style A
Inside Length 88 in
Finish Manganese Phosphate
No. of Points 6
Set Includes 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Size Range [Max] 9/16 in
Socket Drive Size 1/4 in
No. of Pieces 20
Size Range [Min] 3/16 in
Weight 0.527 LB
EAN or UPC 37256034824
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison