- B Cross Section
- 48 in Outside Length
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
description
- Delivers high performance consistently in lawn and garden drives up to 20 hp. Also ideal for other power equipment where reverse-bend idlers, misalignment, and quarter-turn drives cause ordinary belts to fail.
applications
- Lawn and garden
- Heavy-duty industrial applications
features
- Unlock the Pivot Joint and Pump the Wrench with a Piston Motion for Faster Ratcheting Action
- 13 Locking Positions Allow You to get to Hard-to-Reach Places
- Longer Beam for Improved Leverage and Access
- Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding
- Ratcheting Box End Needs as Little as 5° to Move Fasteners vs. 30° for Standard Wrenches
| Belt Style | Non-Cogged |
| Inside Length | 45 in |
| Cross Section Width | 5/8 in |
| No. of Ribs | 1 |
| Belt Cross Section Style | B |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Outside Length | 48 in |
| Color | Black |
| Static Conductive | Yes |
| Cross Section Height | 0.41 in |
| Classical Part # | B45F |
| Temperature Range [Max] | 140 °F |
| Material | Chloroprene |
| Reinforcement | Aramid |
| Oil Resistance | Yes |
| No. of Points | 12 |
| Weight | 0.546 LB |
| EAN or UPC | 37256035180 |

