- B Cross Section
- 56 in Outside Length
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
description
- Delivers high performance consistently in lawn and garden drives up to 20 hp. Also ideal for other power equipment where reverse-bend idlers, misalignment, and quarter-turn drives cause ordinary belts to fail.
applications
- Lawn and garden
- Heavy-duty industrial applications
features
- Work on a Wide Assortment of Fasteners Including E-Torx®, Square, 6-Point, Rounded 6-Point, 12-Point and Spline
- Spline Combination Wrench
- XL Combination 20% Longer and 25% Stronger
- Ratcheting Box End Needs As Little As 5° to Move Fasteners vs. 30° for Standard Wrenches
- Bright, Full Polish Chrome Finish
| Classical Part # | B53F |
| Static Conductive | Yes |
| Reinforcement | Aramid |
| Temperature Range [Max] | 140 °F |
| Belt Style | Non-Cogged |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Color | Black |
| No. of Ribs | 1 |
| Cross Section Height | 0.41 in |
| Inside Length | 53 in |
| Belt Cross Section Style | B |
| Outside Length | 56 in |
| Cross Section Width | 5/8 in |
| Material | Chloroprene |
| No. of Points | 12 |
| Weight | 0.638 LB |
| EAN or UPC | 37256035265 |

