- B Cross Section
- 59 in Outside Length
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
description
- Delivers high performance consistently in lawn and garden drives up to 20 hp. Also ideal for other power equipment where reverse-bend idlers, misalignment, and quarter-turn drives cause ordinary belts to fail.
applications
- Lawn and garden
- Heavy-duty industrial applications
features
- 72 tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Universal spline drive fits 12-point, 6-point, rounded 6-point, spline, External Torx® and square fasteners
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Manufactured from alloy steel for better strength and longer tool life
| Cross Section Height | 0.41 in |
| Belt Cross Section Style | B |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Color | Black |
| Inside Length | 56 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 140 °F |
| Reinforcement | Aramid |
| Belt Style | Non-Cogged |
| Temperature Range [Min] | -40 °F |
| Classical Part # | B56F |
| No. of Ribs | 1 |
| Outside Length | 59 in |
| Material | Chloroprene |
| Cross Section Width | 5/8 in |
| No. of Points | Spline |
| No. of Pieces | 5 |
| Finish | Full Polish Chrome |
| Weight | 0.672 LB |
| EAN or UPC | 37256035296 |

