| Pressure [Max] | 75 psi |
| Hose I.D. | 8 in |
| Vacuum Hg | 29 in |
| Temperature Range [Min] | -25 °F |
| Cover Material | Plioflex® Rubber (Wrapped Impression) |
| Bend Radius | 48 in |
| Temperature Range [Max] | 180 °F |
| Pounds per Foot | 9.22 lb |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Hose Application | Material Handling |
| Color | Black |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Hose OD | 9.05 in |
| Weight | 9.612 LB |
| EAN or UPC | 37256214516 |

