- 12 mm Cross Section Width
- 1200 mm Pitch Length
- 8 mm Pitch
- 150 Teeth
- HNBR Material
description
- Continental branded rubber compounded Falcon Pd™ belts can provide current Poly Chain® GT® 2 users with a convenient, drop-in belting alternative. Designed to fit Poly Chain® sprockets, Falcon Pd™ delivers real value with each application.
features
- Exceptional tensile strength for premium performance
- Rubber construction for better resistance to flex fatigue
- Backside idler compatible when needed
- Static conductive* for increased peace of mind
- Up to 98% energy transfer for greater cost efficiency
- Rated for continuous service at 210 °F to provide versatility in a wide range of operating environments
- Example: Falcon Pd™ 8GTR-640-21 = Polychain® 8MGT-640-21
options
- Drive conditions and service variables in combination with time in operation can result in a loss of static conductivity. It is recommended that a conductivity check be added to drive prevention maintenance programs where belt static conductivity is a requirement.
| Color | Black |
| Reinforcement | Aramid |
| No. of Ribs | 1 |
| Pitch Length | 1200 mm |
| Temperature Range [Min] | -50 °F |
| Pitch | 8 mm |
| Inch/Metric | Metric |
| Oil Resistance | Yes |
| Material | Nitrile Butadiene |
| Belt Width | 12 mm |
| No. of Teeth | 150 |
| Tooth Profile | G |
| Temperature Range [Max] | 210 °F |
| Static Conductive | Yes |
| Belt Style | Single Sided |
| Weight | 0.147 LB |
| EAN or UPC | 37256346620 |

