- 5VX Cross Section
- 140 in Outside Length
- Cogged
- 5.58 in Cross Section Width
- 9 Ribs
| Reinforcement | Polyester |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| No. of Ribs | 9 |
| Belt Cross Section Style | 5VX |
| Inch/Metric | Inch |
| Belt Style | Cogged |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Outside Length | 140 in |
| Static Conductive | Yes |
| Weight | 15.4 LB |
| EAN or UPC | 37256661822 |

