- Timing Belt Pulley
- 1 1/4 in Belt Pitch
- XXH Belt Size
- 90 Tooth
- 4 in Belt Width
| Belt Width | 4 in |
| No. of Teeth | 90 |
| Finished Bore | N/A |
| Pitch Diameter | 35.81 in |
| Bushing Series | M |
| Bore Type | Bushed Bore |
| Belt Pitch | 1 1/4 in |
| Bushing Type | QD |
| Belt Size | XXH |
| Weight | 259.2 LB |
| EAN or UPC | 37256313080 |

