- 3VX Cross Section
- 95 in Outside Length
- Cogged
- 34.96 in Cross Section Width
- 92 Ribs
| Belt Style | Cogged |
| Material | Polybutadiene |
| Outside Length | 95 in |
| Reinforcement | Polyester |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Color | Black |
| Belt Cross Section Style | 3VX |
| No. of Ribs | 92 |
| Weight | 49.339 LB |

