- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 96 Tooth
- 4 in Belt Width
| Belt Pitch | 7/8 in |
| Finished Bore | N/A |
| Bushing Series | J |
| Pitch Diameter | 26.738 in |
| Bore Type | Bushed Bore |
| Belt Size | XH |
| Belt Width | 4 in |
| No. of Teeth | 96 |
| Bushing Type | QD |
| Weight | 129.8 LB |
| EAN or UPC | 37256313196 |

