- A Section Open End V-Belt
description
- Open-Ended V-belting is available in rolls in the classical belt profiles A, B,C, D.
applications
- Ideal for emergency when endless belts are not readily available
caution
- Should not be used in other areas such as spindles or gearbox shafting without approval by Torrington Engineering Department.
| Belt Cross Section Style | A |
| Cross Section Height | 11/32 in |
| Cross Section Width | 1/2 in |
| Cogged | No |
| Package Type | 500 FT |
| No. of Ribs | 1 |
| Weight | 0.083 LB |
| EAN or UPC | 37256053467 |

