Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ContinentalA150SS

A150SS

Insta-Lock™ Type A
Item #100851336
  • Stainless Steel Male Adapter X Female NPT
  • Size 1 1/2"
ContinentalA150SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Male Adapter X Female NPT
  • Size 1 1/2"

description

  • Type A fittings are commonly threaded onto a pipe, threaded hose end or manifold system, which is connected and disconnected on a regular basis.

features

  • Recommended working pressure ratings based on ambient temperature (70 °F)

caution

  • Insta-Lock™ fittings are never to be used in steam or compressed air service
  • Insta-Lock™ cam arms are designed exclusively for Insta-Lock™ fittings
Material Stainless Steel
Fitting Description Straight
Size Designation 1 1/2 in
End Type Female NPT
Pressure [Max] 250 psi
Type N/A
Weight 0.86 LB
EAN or UPC 37256267109
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison