- 1 Groove Sheave
- 2.5500" OD
- For Belt Sizes 3L, 4L, or A
- Bore Size 5/8"
| B (5L) Pitch Dia. | N/A |
| Outside Dia. | 2.55 in |
| No. of Grooves | 1 |
| Belt Match | 1 |
| Thread Test | 2.550 in |
| Inch/Metric | Inch |
| Belt Size | A, 3L, 4L |
| Finished Bore | 5/8 in |
| Weight | 0.9 LB |
| EAN or UPC | 37256291142 |

