- 1 Groove Sheave
- 3.9500" OD
- For Belt Sizes 3L, 4L, or A
- Bore Size 1"
| No. of Grooves | 1 |
| Outside Dia. | 3.95 in |
| Belt Match | 1 |
| Thread Test | 3.950 in |
| Inch/Metric | Inch |
| Finished Bore | 1 in |
| Belt Size | A, 3L, 4L |
| B (5L) Pitch Dia. | N/A |
| Weight | 2.0 LB |
| EAN or UPC | 37256291579 |

