- 1 Groove Sheave
- 6 3/4" OD
- For Belt Sizes 3L, 4L, or A
- Bore Size 1 1/8"
| Outside Dia. | 6.75 in |
| Inch/Metric | Inch |
| Thread Test | 6 3/4 in |
| Finished Bore | 1 1/8 in |
| B (5L) Pitch Dia. | N/A |
| Belt Match | 1 |
| Belt Size | A, 3L, 4L |
| No. of Grooves | 1 |
| Weight | 3.1 LB |
| EAN or UPC | 37256292361 |

