Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Nitrile Black 250 ft Hydraulic Hose

ARC16SC-04X250

PENDING RECODE TO CONT_ARC16SC-04X250RL, MTRL - 112397151
Item #112180563
  • 1/4 in Hose ID
  • 0.52 in Hose OD
  • 250 ft Hose Length
Nitrile Black 250 ft Hydraulic Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Hose ID
  • 0.52 in Hose OD
  • 250 ft Hose Length

description

  • Armorcoat™ ARC16SC is made for high-pressure service with tight bends for petroleumand water-based hydraulic fluids where maximum abrasion resistance is required. This hose has excellent impulse performance and flexibility exceeding SAE 100R2 and SAE 100R16 standards.

features

  • Armorcoat™ Abrasion-Resistant Cover
  • 4:1 Safety Factor
Temperature Range [Min] -40 °F
Temperature Range [Max] 212 °F
Working Pressure 5802 psi, 400 bar
Hose OD 0.52 in, 13.2 mm
Reinforcement 2 Layers, Braided, Steel Wire
Hose I.D. 1/4 in
Color Black
Hose Length 250 ft
Bend Radius [Max] 2 in
Hose Reinforcement Braided (2) Steel Wire
Cover Material Synthetic Rubber
Burst Pressure [Min] 23200 psi
Inner Tube Material Nitrile Synthetic Rubber
Working Pressure [Max] 5,800 psi
Tube Material Nitrile (NBR)
Weight 0.265 LB
EAN or UPC 372564847118
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison