- 3/4 in Hose ID
- 1.08 in Hose OD
- 250 ft Hose Length
description
- Armorcoat™ ARC16SC is made for high-pressure service with tight bends for petroleumand water-based hydraulic fluids where maximum abrasion resistance is required. This hose has excellent impulse performance and flexibility exceeding SAE 100R2 and SAE 100R16 standards.
features
- Armorcoat™ Abrasion-Resistant Cover
- 4:1 Safety Factor
| Working Pressure | 3495 psi, 241 bar |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Pressure [Max] | 3500 psi |
| Hose OD | 1.08 in, 27.4 mm |
| Hose Reinforcement | Braided (2) Steel Wire |
| Hose I.D. | 3/4 in |
| Burst Pressure [Min] | 14000 psi |
| Tube Material | Nitrile (NBR) |
| Hose Length | 250 ft |
| Cover Material | Synthetic Rubber |
| Bend Radius [Max] | 5 in |
| Weight | 0.59 LB |
| EAN or UPC | 37256484759 |

