- AX Cross Section
- Cogged
- 0.5 in Cross Section Width
- 1 Rib
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Belt Cross Section Style | AX |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Inside Length | 136 in |
| Color | Black |
| Belt Style | Cogged |
| Reinforcement | Polyester |
| Weight | 0.82 LB |
| EAN or UPC | 37256047633 |

