- AX Cross Section
- Cogged
- 0.5 in Cross Section Width
- 1 Rib
features
- Cut-edge construction for precise sheave fit
- Classical A, B and C profiles for versatility in application
- Cogged for flexibility around smaller sheaves
- Fiber-loaded cushion for premium performance
- Premium upgrade replacement for enveloped classical sections
- Smaller sheave drives
| Cross Section Width | 1/2 in |
| Cogged | Yes |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Outside Length | 87 in |
| Belt Size | A |
| Reinforcement | Polyester |
| Inside Length | 85 in |
| Inch/Metric | Inch |
| Belt Style | Cogged |
| No. of Ribs | 1 |
| Belt Cross Section Style | AX |
| Color | Black |
| Rib Width | 0.5 in |
| Material | Neoprene |
| Static Conductive | Yes |
| Datum Length | 86.3 in |
| Cross Section Height | 5/16 in |
| Approximate Inside Length | 85 in |
| Belt Match | 1 |
| Weight | 0.55 LB |
| EAN or UPC | 37256047558 |

