- 180 Teeth
- 31.58" Pitch Diameter
- E Bushing Required with a Bore Range of 7/8" to 3 1/2"
- Blue Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Machine tools
- Farm machinery
- Construction equipment
- Woodworking machinery
- Metal working machinery
- Textile machinery
- Industrial blowers
- Mining machinery
- Conveyors
features
- Circular arc geometry" for better antiratcheting resistance
| Overall Length | 2.75 in |
| Bore Range [Max] | 3.5 in |
| Bore Range [Min] | 0.875 in |
| Pitch Diameter | 31.58 in |
| Color | Blue |
| Finished Bore | N/A |
| Type | 3 |
| Pitch | 14 mm |
| Bushing Type | QD |
| Bushing Series | E |
| Bore Type | Taper-Lock and QD Bushed |
| Outside Dia. | 31.47 in |
| No. of Teeth | 180 |
| Belt Width | 1.38 in |
| Weight | 62.0 LB |
| EAN or UPC | 37256714375 |
-
Eco-Friendly


