- 200 Teeth
- 35.089" Pitch Diameter
- E Bushing Required with a Bore Range of 7/8" to 3 1/2"
- Blue Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Bore Type | Taper-Lock and QD Bushed |
| Pitch Diameter | 35.089 in |
| Belt Width | 1.38 in |
| No. of Teeth | 200 |
| Bore Range [Max] | 3.5 in |
| Overall Length | 2.75 in |
| Bushing Series | E |
| Bushing Type | QD |
| Outside Dia. | 34.979 in |
| Pitch | 14 mm |
| Type | 3 |
| Finished Bore | N/A |
| Color | Blue |
| Bore Range [Min] | 0.875 in |
| Weight | 69.0 LB |
| EAN or UPC | 37256714382 |
-
Eco-Friendly


