- 30 Teeth
- 5.263" Pitch Diameter
- SK Bushing Required with a Bore Range of 1/2" to 2 5/8"
- Blue Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
- Textile machinery
- Machine tools
- Metal working machinery
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
features
- Circular arc geometry" for better antiratcheting resistance
| Color | Blue |
| Finished Bore | N/A |
| Bushing Series | SK |
| Bore Type | Taper-Lock and QD Bushed |
| Outside Dia. | 5.1530 in |
| Bore Range [Min] | 1/2 in |
| Bushing Type | QD |
| Belt Width | 1.380 in |
| Pitch | 14.000 mm |
| Bore Range [Max] | 2 5/8 in |
| L Dim | 1.94 in |
| Dim E | 0.27 in |
| No. of Teeth | 30 |
| Type | 8 |
| Pitch Diameter | 5.263 in |
| Overall Length | 2.210 in |
| Weight | 4.9 LB |
| EAN or UPC | 37256184284 |

