- 38 Teeth
- 6.667" Pitch Diameter
- SF Bushing Required with a Bore Range of 1/2" to 2 15/16"
- Blue Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Bushing Series | SF |
| Belt Width | 1.380 in |
| Outside Dia. | 6.5570 in |
| Bore Type | Taper-Lock and QD Bushed |
| Type | 8 |
| Finished Bore | N/A |
| Bore Range [Min] | 1/2 in |
| Pitch | 14.000 mm |
| Bore Range [Max] | 2 15/16 in |
| Dim E | 0.21 in |
| Pitch Diameter | 6.667 in |
| Overall Length | 2.270 in |
| L Dim | 2.06 in |
| Bushing Type | QD |
| No. of Teeth | 38 |
| Color | Blue |
| Weight | 8.87 LB |
| EAN or UPC | 37256184321 |
-
Eco-Friendly


