- 43 Teeth
- 7.544" Pitch Diameter
- MPB with a Bore Range of 1 1/16" to 4 5/16"
- Blue Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Bore Type | Reborable |
| Bushing Type | None |
| Pitch Diameter | 7.544 in |
| Pitch | 14.000 mm |
| Belt Width | 1.380 in |
| Bore Range [Max] | 4 5/16 in |
| L Dim | 2.09 in |
| Type | 1 |
| Bore Range [Min] | 1 1/16 in |
| Finished Bore | N/A |
| No. of Teeth | 43 |
| Outside Dia. | 7.4340 in |
| Overall Length | 2.090 in |
| Bushing Series | N/A |
| Dim E | 0.63 in |
| Color | Blue |
| Weight | 12.5 LB |
| EAN or UPC | 37256201974 |
-
Eco-Friendly


