- 45 Teeth
- 7.895" Pitch Diameter
- MPB with a Bore Range of 1" to 4 1/2"
- Blue Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Pitch Diameter | 7.895 in |
| No. of Teeth | 45 |
| Bore Type | Reborable |
| Bushing Type | None |
| Bushing Series | N/A |
| Belt Width | 1.38 in |
| Finished Bore | N/A |
| Type | 1 |
| Pitch | 14 mm |
| Bore Range [Max] | 4.5 in |
| Outside Dia. | 7.785 in |
| Overall Length | 2.09 in |
| Color | Blue |
| Bore Range [Min] | 1 in |
| Weight | 14.1 LB |
| EAN or UPC | 37256201981 |
-
Eco-Friendly


