- 71 Teeth
- 12.457" Pitch Diameter
- F Bushing Required with a Bore Range of 1" to 4"
- Blue Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Food processing equipment
- Printing trades machinery
- Packaging machinery
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
features
- Circular arc geometry" for better antiratcheting resistance
| Type | 11 |
| Dim E | 0.07 in |
| Pitch | 14.000 mm |
| Outside Dia. | 12.3470 in |
| Pitch Diameter | 12.457 in |
| Bushing Series | F |
| Bushing Type | QD |
| L Dim | 3.63 in |
| Color | Blue |
| Belt Width | 1.380 in |
| Bore Range [Min] | 1 in |
| Finished Bore | N/A |
| No. of Teeth | 71 |
| Bore Range [Max] | 4 in |
| Overall Length | 3.700 in |
| Bore Type | Taper-Lock and QD Bushed |
| Weight | 30.18 LB |
| EAN or UPC | 37256184413 |

