- British Standard (BSPP) 60° Cone Female Pipe Swivel Fitting for 3/4" ID Hose
- 3/4" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Overall Length | 2.72 in |
| Series | Ultra-Crimp™ |
| Origin | Hose to Pipe Ftg |
| Threads per Inch | 14 |
| Thread Size | 3/4 |
| Rigid/Swivel | Swivel |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Hose Cut-Off Factor | 0.81 in |
| Material | Steel |
| Hex Size | 1 1/4 in |
| Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
| Hose I.D. | 3/4 in |
| Weight | 0.448 LB |
| EAN or UPC | 37256362804 |

